Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
60x36 Rectangle Outback Fire Pit, Deer Country Design, Metallic Pearl Concrete Top, Nat. Gas
Mfr # OPT-OBDC6036PCE12V-MPR-JAV-NG
Zoro # G708525659
original price:
$8,735.99
10% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$7,830.00
Free 30-Day Returns
Key Features
- Material Concrete Pearl Top - Java Powder Coat Base
- Color Pearl - Java
- Size 60 in
- Ignition Type Low Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-OBDC6036PCE12V-MPR-JAV-NG
- Zoro # G708525659
- UPC # 196111178827
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 60 in |
Details
Material | Concrete Pearl Top - Java Powder Coat Base |
Color | Pearl - Java |
Ignition Type | Low Voltage |
Description
60 x 36 Rectangle Outback Fire Pit - Deer Country Design - Low Voltage Electronic Ignition - Metallic Pearl Concrete Top - Java Powder Coat Base - Natural Gas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DONUTS Indoor Plant Stand, Adjustable Plant Stand 8 In to 12 In, Wood, Small (BD3927343)
- GENERAC Air Cleaner (0H3375A122)
- ROEBIC Crystals Root Killer 2 lb (K-77-2LB-4)
- MTD Nipple-Pipe (737-0238)
- THE OUTDOOR PLUS 48 Round Unity Fire Pit - Corten Steel - Match Lit - Natural Gas (OPT-RCRTN48-NG)
- THE OUTDOOR PLUS Liquid Propane to Natural Gas Conversion Kit (OPT-NGCKIT)
- THE OUTDOOR PLUS 120 Rectangular Newport Fire Table, GFRC Concrete, White, Liquid Propane (OPT-NPTT120E12V-LIM-LP)
- THE OUTDOOR PLUS 18 Stainless Steel Square Bullet Burner (OPT-BSQSS18)
- THE OUTDOOR PLUS 50lb Polished Lava - 2 to 3 1/2 Cubic Foot (OPT-PL-50)
- THE OUTDOOR PLUS Gas Timer 1-Hour with Emergency Stop Button with Mounting Plate (OPT-ESTOPTMPL)
- LIVING ACCENTS FIRE PIT SQ 30"" LP GAS (SRGF11626B)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories