Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
60x36 Rectangle Outback Fire Pit, Deer Country Design, Ash Concrete Top, Liq. Propane
Mfr # OPT-OBDC6036CSE12V-ASH-LP
Zoro # G808495685
original price:
$8,376.99
10% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$7,510.00
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Ash
- Ignition Type Low Voltage
- Size 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-OBDC6036CSE12V-ASH-LP
- Zoro # G808495685
- UPC # 196111088195
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 60 in |
Details
Material | GFRC Concrete |
Color | Ash |
Ignition Type | Low Voltage |
Description
60 x 36 Rectangle Outback Fire Pit - Deer Country Design - Low Voltage Electronic Ignition - Ash Concrete Top - Corten Steel Base - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIUS GARDEN 25311 Pro-Lite Ergonomic Carbon Steel Digging Fork (25311)
- BELL SPORTS Lumina Bike Head Light (7090904)
- A.R. NORTH AMERICA Pump, 5.5/4060 1450RPM (21858)
- PALRAM Palram - Canopia HG5812 Essence Greenhouse - 8 x 12 ft. (HG5812)
- THE OUTDOOR PLUS Outdoor Portable Electronic Remote (OPT-ODPER)
- THE OUTDOOR PLUS Push Igniter Kit - Liquid Propane (OPT-2322LP)
- THE OUTDOOR PLUS 30 Square Avalon Fire & Water Bowl - GFRC Concrete - Rustic Coffee - Match Lit - Natural Gas (OPT-AVLFW30-RCF-NG)
- THE OUTDOOR PLUS 1/2 Quick Connect High Capacity Gas Hose - 96 Length (OPT-QCHOSEHC)
- THE OUTDOOR PLUS 30 Square Maya Fire & Water Bowl - Stainless Steel - Match Lit - Natural Gas (OPT-SQ30SSFWWS-NG)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - Powder Coated Metal - Black - Match Lit - Natural Gas (OPT-24SQPCFO-BLK-NG)
- AMERICAN FIRE GLASS 35.5 in x 15.5 in Rectangular Fire Pit Flame Guard (FG-AFPP-30)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories