Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
60 x 36 Rectangle Outback Fire Pit, Rustic Gray Concrete Top, Pewter Powder Coat Base, Natural Gas
Mfr # OPT-OBCR6036PCFSEN-RGR-PEW-NG
Zoro # G808527751
original price:
$7,594.99
7% off
new price: $7,045.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$7,045.99
Free 30-Day Returns
Key Features
- Material Concrete Rustic Gray Top - Pewter Powder Coat Base
- Color Rustic Gray- Pewder
- Size 60 in
- Ignition Type Flame Sense with Spark Ignition
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-OBCR6036PCFSEN-RGR-PEW-NG
- Zoro # G808527751
- UPC # 196111079032
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 60 in |
Details
Material | Concrete Rustic Gray Top - Pewter Powder Coat Base |
Color | Rustic Gray- Pewder |
Ignition Type | Flame Sense with Spark Ignition |
Description
60 x 36 Rectangle Outback Fire Pit - Cattle Ranch Design - Flame Sense System with Push Button Spark Igniter - Rustic Gray Concrete Top - Pewter Powder Coat Base - Natural Gas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Belt, Deck 23" x5.5" x1.8" (A-GX25998)
- MI-T-M Variable Nozzle Assembly, 1.25mm (16-0412)
- BLACK & DECKER Bug Zapper Electric Killer Catcher Flies Gnats Mosquitoes More Flying Pests 6,000SqFt Indoor/Outdoor (BDPC959)
- BIRD BARRIER OvoControl, Pigeons, 30 lb. (OV-PG05)
- THE OUTDOOR PLUS Gas Timer 1-Hour with Emergency Stop Button (OPT-ESTOPTM)
- THE OUTDOOR PLUS 12 Single Ring Burner (OPT-12SR)
- THE OUTDOOR PLUS 12 Stainless Steel Triple 'S' Bullet Burner (OPT-B12SS)
- THE OUTDOOR PLUS 20 x 40 X 8 Rectangular Glass Wind Guard - Tempered Glass with Polished Edges (OPT-WG-2040)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - Black - Match Lit - Liquid Propane (OPT-24SFO-BLK-LP)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - White - Match Lit - Natural Gas (OPT-24SFO-LIM-NG)
- STUMP CHUNKS SC3 3 Cu. ft. 100 Percentage Natural Wood Fire Starter Bag (ST10512)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories