Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
60 x 36 Rectangle Outback Fire Pit, Metallic Silver Concrete Top, Liquid Propane
Mfr # OPT-OBCR6036PCFSEN-MSV-WHT-LP
Zoro # G708526458
original price:
$7,594.99
10% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$6,808.00
Free 30-Day Returns
Key Features
- Material Concrete Silver Top - White Powder Coat Base
- Color Silver - White
- Ignition Type Flame Sense with Spark Ignition
- Size 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-OBCR6036PCFSEN-MSV-WHT-LP
- Zoro # G708526458
- UPC # 196111078844
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 60 in |
Details
Material | Concrete Silver Top - White Powder Coat Base |
Color | Silver - White |
Ignition Type | Flame Sense with Spark Ignition |
Description
60 x 36 Rectangle Outback Fire Pit - Cattle Ranch Design - Flame Sense System with Push Button Spark Igniter - Metallic Silver Concrete Top - White Powder Coat Base - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYER Maxforce Quantum Ant Bait (120gm) (81706816)
- MTM HYDRO MTM Hydro 27.0004 3/8" X 50' Capacity 4000 PSI Steel Pressure Washer Hose Reel (27.0004)
- OREGON FELLING WEDGE 5.5""H (23565)
- GRONOMICS Gronomics RGB 48-48 Unfinished 48 x 48 x 13 in. Raised Garden Bed (RGB 48-48)
- THE OUTDOOR PLUS 18 SS Fireplace Log Lighter Burner (OPT-173)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - Copper - Low Voltage Electronic Ignition - Natural Gas (OPT-103-SQ24E12V-NG)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - White - Match Lit - Natural Gas (OPT-24SFO-LIM-NG)
- THE OUTDOOR PLUS 30 Square Maya Fire Bowl - GFRC Concrete - Black - Match Lit - Natural Gas (OPT-30SFO-BLK-NG)
- THE OUTDOOR PLUS 12 Stainless Steel Round Bullet Burner (OPT-BRDSS12)
- THE OUTDOOR PLUS 16 x 52 Rectangular Stainless Steel Cover - Stainless Steel Handle (OPT-RC1652)
- LIVING ACCENTS FIRE PIT WOOD RND 29""D (SRFP11637)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories