Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
60 x 36 Rectangle Outback Fire Pit, Deer Country Design, Rustic White Concrete Top, Liquid Propane
Mfr # OPT-OBDC6036PCE12V-RWH-GRY-LP
Zoro # G808526495
original price:
$8,735.99
7% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$8,103.99
Free 30-Day Returns
Key Features
- Material Concrete Rustic White Top - Gray Powder Coat Base
- Color Rustic White - Gray
- Size 60 in
- Ignition Type Low Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-OBDC6036PCE12V-RWH-GRY-LP
- Zoro # G808526495
- UPC # 196111084364
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 60 in |
Details
Material | Concrete Rustic White Top - Gray Powder Coat Base |
Color | Rustic White - Gray |
Ignition Type | Low Voltage |
Description
60 x 36 Rectangle Outback Fire Pit - Deer Country Design - Low Voltage Electronic Ignition - Rustic White Concrete Top - Gray Powder Coat Base - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORTHO WEED KILLR WC REFIL GL (0204610)
- AKRO-MILS Nursery Container (NER005G0G18)
- FLETCHER-TERRYMPANY 7 Push Glazier Points (08-711)
- HICKOK Replacement Tree Lopper Blade (400)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - Copper - Low Voltage Electronic Ignition - Natural Gas (OPT-103-SQ24E12V-NG)
- THE OUTDOOR PLUS 30 Square Avalon Fire & Water Bowl - GFRC Concrete - Rustic Coffee - Match Lit - Natural Gas (OPT-AVLFW30-RCF-NG)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - Black - Match Lit - Liquid Propane (OPT-24SFO-BLK-LP)
- THE OUTDOOR PLUS 30 SS Fireplace Log Lighter Burner (OPT-175)
- THE OUTDOOR PLUS 1/2 Standard Key Valve - Antique (OPT-256AN)
- THE OUTDOOR PLUS 54 Rectangular Regal Fire Pit - GFRC Concrete - Black - Match Lit with Flame Sense - Natural Gas (OPT-RGL54FSML-BLK-NG)
- HILAND Hiland Fire Glass RGLASS-RED 1/2" to 1" Dia. Recycled Red 10 Lbs (RGLASS-RED)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories