Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
60 Round Unity Fire Pit - Powder Coated Metal - Java - Match Lit - Natural Gas
Mfr # OPT-UNYPC6018-JAV-NG
Zoro # G808532687
original price:
$4,707.99
10% off
new price: $4,220.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,220.00
Free 30-Day Returns
Key Features
- Material Powder Coat
- Color Java
- Size 60 in
- Ignition Type Match Lit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-UNYPC6018-JAV-NG
- Zoro # G808532687
- UPC # 196111394524
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 60 in |
Details
Material | Powder Coat |
Color | Java |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENKEL Henkel/osi Sealants 1618150 Polyurethane Concrete & Masonry Sealant (1618150)
- SPECTRACIDE 128 oz. Liquid Spray Indoor/Outdoor Insect Killer (HG-96098)
- MTD Bracket-Timing Idler (787-01440-0637)
- OREGON Mower Blade (95-086)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - Natural Gray - Match Lit - Natural Gas (OPT-24SFO-NGY-NG)
- THE OUTDOOR PLUS 1/2 Standard Key Valve - Chrome (OPT-256)
- THE OUTDOOR PLUS 48 Round Unity Fire Pit - Corten Steel - Match Lit - Natural Gas (OPT-RCRTN48-NG)
- THE OUTDOOR PLUS Emergency Stop Button 110V (OPT-ESTOP)
- THE OUTDOOR PLUS 1-Hour Button Timer 110V (OPT-BTTS)
- THE OUTDOOR PLUS 42 Round Stainless Steel Cover - Stainless Steel Handle (OPT-42RC)
- B & K LOG HOOP 40""TUBE STL BLK (15209)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories