Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
60 Round Unity Fire Pit - Corten Steel - Spark Ignition with Flame Sense - Natural Gas
Mfr # OPT-RCRTN60FSEN-NG
Zoro # G508533625
original price:
$6,431.99
7% off
new price: $5,963.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,963.99
Free 30-Day Returns
Key Features
- Material Corten Steel
- Size 60 in
- Ignition Type Flame Sense with Spark Ignition
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-RCRTN60FSEN-NG
- Zoro # G508533625
- UPC # 196111395392
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 60 in |
Details
Material | Corten Steel |
Ignition Type | Flame Sense with Spark Ignition |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Muffler for Ford/ Holland 4830, 5030, 5610, 6410 83949814, 84362368 (1117-2307)
- ZEP Granular Ice Melt, 50 lb., Bag, Green (356601)
- ZORO SELECT Safety Fence, 4 ft. H, 100 ft. L, Orange (33L954)
- CAMELBAK VSS Water Bottle, Stainless Steel, 32 oz (1516004001)
- THE OUTDOOR PLUS 20 x 40 X 8 Rectangular Glass Wind Guard - Tempered Glass with Polished Edges (OPT-WG-2040)
- THE OUTDOOR PLUS 12 Single Ring Burner (OPT-12SR)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - Powder Coated Metal - Black - Match Lit - Natural Gas (OPT-24SQPCFO-BLK-NG)
- THE OUTDOOR PLUS 24 SS Fireplace Log Lighter Burner (OPT-174)
- THE OUTDOOR PLUS On/Off Knob Cover Replacement Only (OPT-FSOC)
- THE OUTDOOR PLUS Electric 1-Hour Dial Timer (OPT-DTM)
- DUCK COVERS Ultimate Mocha Patio Square Fire Pit Cover, 50"L x 50"W x 24"H (UFPS5050)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories