Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
60 Round Seqouia Fire Pit, Wood Grain GFRC Concrete, Oak, Spark Ignition w/Flame Sense, Liquid Propane
Mfr # OPT-SEQ60LWFSEN-OAK-LP
Zoro # G808534940
original price:
$6,632.99
10% off
new price: $5,946.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$5,946.00
Free 30-Day Returns
Key Features
- Material Wood Grain GFRC
- Color Oak
- Size 60 in
- Ignition Type Flame Sense with Spark Ignition
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-SEQ60LWFSEN-OAK-LP
- Zoro # G808534940
- UPC # 196111135707
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 60 in |
Details
Material | Wood Grain GFRC |
Color | Oak |
Ignition Type | Flame Sense with Spark Ignition |
Description
60 Round Seqouia Fire Pit - Wood Grain GFRC Concrete - Oak - Spark Ignition with Flame Sense - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ezgo / Cushman / Textron Horn AND Floor Mount Switch KIT Model FOR Year 2005 (HORN AND FLOOR MOUNT SWITCH KIT MODEL FOR YEAR 2)
- HIGHLANDERHOME LaserCut Metal Privacy Fence, WaveCurve, Black, 24" x 48"/pc (WaveCurve_Black_1pc)
- MAKITA 12" Saw Chain 3/8" LP, .043" (E-02440)
- OREGON Lawn Mower Blade, Oregon, 21-3/8 In. L (191-139)
- THE OUTDOOR PLUS 30 Square Maya Fire Bowl - Copper - Low Voltage Electronic Ignition - Natural Gas (OPT-103-SQ30E12V-NG)
- THE OUTDOOR PLUS 18 x 42 Double Rectangle SS Burner (OPT-DR1842)
- THE OUTDOOR PLUS 60 Rectangular Bispo Fire Pit - Powder Coated Metal - White - Match Lit - Natural Gas (OPT-BSPPC60-WHT-NG)
- THE OUTDOOR PLUS 60 Rectangular Coronado Fire Pit - Corten Steel - Match Lit - Liquid Propane (OPT-CORCS60-LP)
- THE OUTDOOR PLUS 3/4 Liquid Propane Air Mixer (OPT-232AHC)
- THE OUTDOOR PLUS 36 SS Fireplace Log Lighter Burner (OPT-17536)
- CLASSIC ACCESSORIES Jumbo Log Tote (55-096-011501-00)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories