Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
60 Round Seqouia Fire Pit, Wood Grain GFRC Concrete, Ebony, Spark Ignition w/Flame Sense, Natural Gas
Mfr # OPT-SEQ60FSEN-EBN-NG
Zoro # G708534378
original price:
$6,871.99
7% off
new price: $6,373.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$6,373.99
Free 30-Day Returns
Key Features
- Material Wood Grain GFRC
- Color Ebony
- Ignition Type Flame Sense with Spark Ignition
- Size 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-SEQ60FSEN-EBN-NG
- Zoro # G708534378
- UPC # 196111136254
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 60 in |
Details
Material | Wood Grain GFRC |
Color | Ebony |
Ignition Type | Flame Sense with Spark Ignition |
Description
60 Round Seqouia Fire Pit - Wood Grain GFRC Concrete - Ebony - Spark Ignition with Flame Sense - Natural Gas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Dust Cap For Ford Holland Tractor - 957E1139 (1108-4006)
- ORBIT DRIP IRRIG TUB 1/2"" 50'L (67345)
- OREGON Flat Idler Pulley (34-019)
- STENS Inline Fuel Shutoff Valve Kit For Briggs & Stratton 692008, 698183; 120-230 (120-230)
- THE OUTDOOR PLUS 72 Rectangular Linear Maya Fire Bowl - GFRC Concrete - Rustic White - Match Lit - Natural Gas (OPT-7220MFO-RWH-NG)
- THE OUTDOOR PLUS 14 x 58 X 8 Rectangular Glass Wind Guard - Tempered Glass with Polished Edges (OPT-WG-5814)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - White - Match Lit - Natural Gas (OPT-24SFO-LIM-NG)
- THE OUTDOOR PLUS 18 SS Fireplace Log Lighter Burner (OPT-173)
- THE OUTDOOR PLUS 24 SS Fireplace Log Lighter Burner (OPT-174)
- THE OUTDOOR PLUS 12 x 36 Double Rectangle SS Burner (OPT-DR1236)
- PUESTA EN ESCENA Flame Firewood Rack - Black, 31.5 x 10 x 20 in. (PU2558022)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories