Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
60 Round Sedona Fire & Water Bowl - GFRC Concrete - Metallic Pearl - Match Lit - Liquid Propane
Mfr # OPT-60RFW4W-MPR-LP
Zoro # G708497932
original price:
$8,853.99
10% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$7,936.00
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Pearl
- Size 60 in
- Ignition Type Match Lit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-60RFW4W-MPR-LP
- Zoro # G708497932
- UPC # 196111005154
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 60 in |
Details
Material | GFRC Concrete |
Color | Pearl |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE-CIDE Nature-Cide All Purpose (8oz) MCP (NCAP8)
- XPOSE SAFETY 4 ft x 15 ft Heavy Duty Tarp, Black (BMT-415-X)
- STEARNS PACKAGINGRPORATION GAL CNTRL Teat Dip (1209715)
- MAKITA Rapid Load Bump and Feed Trimmer Head (191R00-0)
- THE OUTDOOR PLUS 48 Square Cabo Fire Pit - GFRC Concrete - Black - Match Lit - Liquid Propane (OPT-CBSQ48-BLK-LP)
- THE OUTDOOR PLUS 48 Round Unity Fire Pit - Corten Steel - Match Lit - Natural Gas (OPT-RCRTN48-NG)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - Black - Match Lit - Liquid Propane (OPT-24SFO-BLK-LP)
- THE OUTDOOR PLUS 12 SS Fireplace Log Lighter Burner (OPT-173-12)
- THE OUTDOOR PLUS Natural Gas to Propane Conversion Kit (OPT-LPCKIT)
- THE OUTDOOR PLUS 42 Round Stainless Steel Cover - Stainless Steel Handle (OPT-42RC)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - Natural Gray - Match Lit - Natural Gas (OPT-24SFO-NGY-NG)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories