Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
60 Round Sedona Fire Pit - GFRC Concrete - White - Match Lit with Flame Sense - Liquid Propane
Mfr # OPT-SED60FSML-LIM-LP
Zoro # G808534933
original price:
$8,805.99
10% off
new price: $7,894.00
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$7,894.00
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Limestone
- Ignition Type Match Lit with Flame Sense
- Size 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-SED60FSML-LIM-LP
- Zoro # G808534933
- UPC # 196111017690
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 60 in |
Details
Material | GFRC Concrete |
Color | Limestone |
Ignition Type | Match Lit with Flame Sense |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS Annin Flagmakers 2220 4 ft. x 6 ft. Nylon-Glo American Flag (2220)
- TOMAHAWK POWER 2 Stroke Carburetor Spare Part for TGS30 Broadcast Granular Spreader (TGS30-CARB)
- NYLGLO Virginia Flag, 5x8 Ft, Nylon (145680)
- GENERAC Carburetor (0G8442D110)
- THE OUTDOOR PLUS 48 Round Unity Fire Pit - Corten Steel - Spark Ignition with Flame Sense - Natural Gas (OPT-RCRTN48FSEN-NG)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - Natural Gray - Match Lit - Natural Gas (OPT-24SFO-NGY-NG)
- THE OUTDOOR PLUS Push Igniter Kit - Liquid Propane (OPT-2322LP)
- THE OUTDOOR PLUS Emergency Stop Button 110V (OPT-ESTOP)
- THE OUTDOOR PLUS 38 Round Canvas Bowl Cover (OPT-BCVR-38R)
- THE OUTDOOR PLUS 24 Square Maya Fire, Water Bowl, Powder Coated Metal, Silver Vein, Natural Gas (OPT-24SQPCFWE12V-SLV-NG)
- FLASH FURNITURE 195 Bronze Outdoor Smokeless Fire Pit (BLN-HY-B-2201FP-02PC-19-5-BRZ-GG)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories