Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
60 Round Isla Fire Pit, Powder Coated Metal, Silver Vein, Liquid Propane
Mfr # OPT-IFPPC60E12V-SLV-LP
Zoro # G808525665
original price:
$7,962.99
7% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$7,387.99
Free 30-Day Returns
Key Features
- Material Powder Coat
- Color Silver Vein
- Ignition Type Plug and Play
- Size 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-IFPPC60E12V-SLV-LP
- Zoro # G808525665
- UPC # 196111448463
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 60 in |
Details
Material | Powder Coat |
Color | Silver Vein |
Ignition Type | Plug and Play |
Description
60 Round Isla Fire Pit - Powder Coated Metal - Silver Vein - Low Voltage Electronic Ignition - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT 12x212 Cut Off (37017)
- AFTERMARKET Engine Oil Dip Stick (C0NN6750B)
- SEYMOUR MIDWEST Sprinkler Head Trimmer, 312 Inch (85423)
- DUCK COVERS Elegant Swiss Coffee Patio Round Table Set Cover, 76" Dia x 29"H (LTR07676)
- THE OUTDOOR PLUS Gas Timer With Push Button, E-Stop & Key Valve - Recessed Panel (OPT-GTESTOPTMPBKVRP)
- THE OUTDOOR PLUS 48 Round Sedona Fire Pit - GFRC Concrete - Gray - Spark Ignition with Flame Sense - Natural Gas (OPT-SEDWL48FSEN-GRY-NG)
- THE OUTDOOR PLUS 72 Rectangular Coronado Fire Pit - Powder Coated Metal - Black - Match Lit - Liquid Propane (OPT-CORPC72-BLK-LP)
- THE OUTDOOR PLUS Electric 1-Hour Dial Timer (OPT-DTM)
- THE OUTDOOR PLUS Outdoor Portable Electronic Remote (OPT-ODPER)
- THE OUTDOOR PLUS Liquid Propane to Natural Gas Conversion Kit (OPT-NGCKIT)
- HEATMAXX 35" Cast Stone Fire Pit (SRFP97C)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories