Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
60 Round Cazo Fire Pit - GFRC Concrete - Chocolate - Match Lit with Flame Sense - Natural Gas
Mfr # OPT-CZNL60FSML-CHC-NG
Zoro # G708516909
original price:
$8,805.99
10% off
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$7,894.00
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Chocolate
- Size 60 in
- Ignition Type Match Lit with Flame Sense
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-CZNL60FSML-CHC-NG
- Zoro # G708516909
- UPC # 196111108121
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 60 in |
Details
Material | GFRC Concrete |
Color | Chocolate |
Ignition Type | Match Lit with Flame Sense |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 50 ft L x 0.5 mm H x 50 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-50X50)
- BRIGGS & STRATTON Fuel Filter (5 of 84001895) (84001895M)
- TARPCO SAFETY 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 14 Mil Tarp, Green/Black, Polyethylene (TS-103-16X20)
- FEIT ELECTRIC 105W WW A19 RV Bulb (BPOM60/930CA/LED-12)
- THE OUTDOOR PLUS Natural Gas Kit (OPT-NGKNG)
- THE OUTDOOR PLUS 30 Square Maya Fire Bowl - GFRC Concrete - Black - Match Lit - Natural Gas (OPT-30SFO-BLK-NG)
- THE OUTDOOR PLUS 120 Rectangular Newport Fire Table, GFRC Concrete, White, Liquid Propane (OPT-NPTT120E12V-LIM-LP)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - Natural Gray - Match Lit - Natural Gas (OPT-24SFO-NGY-NG)
- THE OUTDOOR PLUS 30 SS Fireplace Log Lighter Burner (OPT-175)
- THE OUTDOOR PLUS 48 SS Fireplace Log Lighter Burner (OPT-17548)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - Copper - Low Voltage Electronic Ignition - Natural Gas (OPT-103-SQ24E12V-NG)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories