Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
60 Rectangular Regal Fire Pit - Hardieboard & Steel Frame - Match Lit - Natural Gas
Mfr # OPT-UFRT60PB-NG
Zoro # G908534468
original price:
$3,202.99
7% off
new price: $2,971.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$2,971.99
Free 30-Day Returns
Key Features
- Material Hardieboard & Steel Frame
- Size 60 in
- Ignition Type Match Lit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-UFRT60PB-NG
- Zoro # G908534468
- UPC # 196111104079
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 60 in |
Details
Material | Hardieboard & Steel Frame |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Oregon Mower Blade, 20-1/16" (91-452)
- SEYMOUR MIDWEST Auger, 2", Wood Handle (21302)
- MTD Adapter Asm-7/8 Id (687-02539)
- STENS Sta-Bil Fuel Stabilizer 770-119 For 32 Oz. Bottle (770-119)
- THE OUTDOOR PLUS On/Off Knob Cover Replacement Only (OPT-FSOC)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - Copper - Low Voltage Electronic Ignition - Natural Gas (OPT-103-SQ24E12V-NG)
- THE OUTDOOR PLUS 72 Rectangular Linear Maya Fire Bowl - GFRC Concrete - Rustic White - Match Lit - Natural Gas (OPT-7220MFO-RWH-NG)
- THE OUTDOOR PLUS Natural Gas to Propane Conversion Kit (OPT-LPCKIT)
- THE OUTDOOR PLUS 60 Rectangular Bispo Fire Pit - Powder Coated Metal - White - Match Lit - Natural Gas (OPT-BSPPC60-WHT-NG)
- THE OUTDOOR PLUS 42 Round Stainless Steel Cover - Stainless Steel Handle (OPT-42RC)
- B & K FIRE RING 36"" (SR79TB-C)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories