Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
60 Rectangular Plymouth Fire Pit - Wood Grain GFRC Concrete - Ivory - Match Lit - Liquid Propane
Mfr # OPT-PLM6028-IVY-LP
Zoro # G808526440
original price:
$4,743.99
10% off
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,252.00
Free 30-Day Returns
Key Features
- Material Wood Grain GFRC
- Color Ivory
- Size 60 in
- Ignition Type Match Lit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-PLM6028-IVY-LP
- Zoro # G808526440
- UPC # 196111121250
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 60 in |
Details
Material | Wood Grain GFRC |
Color | Ivory |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Blade Adapter #6 X (748-05185)
- ZORO SELECT 3 in Dia x 15 in L Screw-In Earth Anchor, Steel, Painted Red (4LVK3)
- SCOTTS Edgeguard Mini Spreader (76121)
- MIDWEST AIR TECHNOLOGIES Chainlink Fence Post Cap (328560B)
- THE OUTDOOR PLUS 72 Rectangular Linear Maya Fire Bowl - GFRC Concrete - Rustic White - Match Lit - Natural Gas (OPT-7220MFO-RWH-NG)
- THE OUTDOOR PLUS 18 SS Fireplace Log Lighter Burner (OPT-173)
- THE OUTDOOR PLUS 48 Round Sedona Fire Pit - GFRC Concrete - Gray - Spark Ignition with Flame Sense - Natural Gas (OPT-SEDWL48FSEN-GRY-NG)
- THE OUTDOOR PLUS Natural Gas to Propane Conversion Kit (OPT-LPCKIT)
- THE OUTDOOR PLUS 20 x 40 X 8 Rectangular Glass Wind Guard - Tempered Glass with Polished Edges (OPT-WG-2040)
- THE OUTDOOR PLUS 16 x 52 Rectangular Stainless Steel Cover - Stainless Steel Handle (OPT-RC1652)
- THE OUTDOOR PLUS Emergency Stop Button 110V (OPT-ESTOP)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories