Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
60 Rectangular Plymouth Fire Pit, Wood Grain GFRC Concrete, Ivory, Liquid Propane
Mfr # OPT-PLM6028E12V-IVY-LP
Zoro # G708526342
original price:
$7,296.99
7% off
new price: $6,771.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,771.99
Free 30-Day Returns
Key Features
- Material Wood Grain GFRC
- Color Ivory
- Size 60 in
- Ignition Type Low Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-PLM6028E12V-IVY-LP
- Zoro # G708526342
- UPC # 196111121434
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 60 in |
Details
Material | Wood Grain GFRC |
Color | Ivory |
Ignition Type | Low Voltage |
Description
60 Rectangular Plymouth Fire Pit - Wood Grain GFRC Concrete - Ivory - Low Voltage Electronic Ignition - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Bushing, Machine 7/8" X 1 3/4" 18 Ga. (Wide Rim) 3" x1" x5" (A-MB29)
- AFTERMARKET 69366 Green Round String Trimmer Line 095 5lb Spool (TMU43-0026)
- JACKS Water Soluble Plant Food, White & Blue (JA23311)
- MTD Carburetor Gasket (951-11571)
- THE OUTDOOR PLUS 12 x 42 Double Rectangle SS Burner (OPT-DR1242)
- THE OUTDOOR PLUS 60 Rectangular Bispo Fire Pit - Powder Coated Metal - White - Match Lit - Natural Gas (OPT-BSPPC60-WHT-NG)
- THE OUTDOOR PLUS Gas Timer 1-Hour with Emergency Stop Button with Mounting Plate (OPT-ESTOPTMPL)
- THE OUTDOOR PLUS 54 Rectangular Regal Fire Pit - GFRC Concrete - Black - Match Lit with Flame Sense - Natural Gas (OPT-RGL54FSML-BLK-NG)
- THE OUTDOOR PLUS 3/8 Whistle Free Hose 12 (OPT-245)
- THE OUTDOOR PLUS 120 Rectangular Newport Fire Table, GFRC Concrete, White, Liquid Propane (OPT-NPTT120E12V-LIM-LP)
- PG PERFECT Four Seasons 28 in. Port Fire Pit (PG573932)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories