Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
60 Rectangular La Jolla Fire Pit - Powder Coated Metal - Black - Match Lit - Liquid Propane
Mfr # OPT-LAJPC60-BLK-LP
Zoro # G808527539
original price:
$3,794.99
10% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$3,402.00
Free 30-Day Returns
Key Features
- Material Powder Coat
- Color Black
- Ignition Type Match Lit
- Size 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-LAJPC60-BLK-LP
- Zoro # G808527539
- UPC # 196111340828
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 60 in |
Details
Material | Powder Coat |
Color | Black |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Coyote Decoy Geese Repelling (5985MS-1)
- ZORO SELECT 19 ft 6 in x 29 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas, Mildew Resistant (3ZRW9)
- CHAMPION SPORTS High Density Coated 4in Foam Ball, PK6 (HD4)
- THE OUTDOOR PLUS 3/4 Liquid Propane Air Mixer (OPT-232AHC)
- THE OUTDOOR PLUS 30 Round Luna Fire Pit - GFRC Concrete - Rustic Gray - Match Lit - Liquid Propane (OPT-LUN30-RGR-LP)
- THE OUTDOOR PLUS 18 Stainless Steel Square Bullet Burner (OPT-BSQSS18)
- THE OUTDOOR PLUS 50lb Polished Lava - 2 to 3 1/2 Cubic Foot (OPT-PL-50)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - Copper - Low Voltage Electronic Ignition - Natural Gas (OPT-103-SQ24E12V-NG)
- THE OUTDOOR PLUS 3/4 Male x 3/4 Female (OPT-23134)
- DEKO LIVING Chimney Wood Burner Firepit (COB10503)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories