Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
60 Rectangular Fremont Fire Table, Powder Coated Metal, Spark Ignition w/Flame Sense, Liq. Propane
Mfr # OPT-FRMPC6024FSEN-SLV-LP
Zoro # G108514741
original price:
$5,443.99
7% off
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,051.99
Free 30-Day Returns
Key Features
- Material Powder Coat
- Color Silver Vein
- Size 60 in
- Ignition Type Flame Sense with Spark Ignition
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-FRMPC6024FSEN-SLV-LP
- Zoro # G108514741
- UPC # 196111068975
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 60 in |
Details
Material | Powder Coat |
Color | Silver Vein |
Ignition Type | Flame Sense with Spark Ignition |
Description
60 Rectangular Fremont Fire Table - Powder Coated Metal - Silver Vein - Spark Ignition with Flame Sense - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Wheel Assembly, John Deere (8x2) (7501540YP)
- LEISURE SPORTS Leisure Sports Beginner Spincast Rod and Reel Combo (564362COY)
- BRIGGS & STRATTON Bushing (7013321YP)
- MTD Tool-Cleanout (931-2643)
- THE OUTDOOR PLUS 48 Rectangular Pismo Fire Pit - GFRC Concrete - White - Match Lit - Liquid Propane (OPT-2448-LIM-LP)
- THE OUTDOOR PLUS 48 Round Sedona Fire Pit - GFRC Concrete - Gray - Spark Ignition with Flame Sense - Natural Gas (OPT-SEDWL48FSEN-GRY-NG)
- THE OUTDOOR PLUS 3/8 Whistle Free Hose 12 (OPT-245)
- THE OUTDOOR PLUS 48 Square Cabo Fire Pit - GFRC Concrete - Black - Match Lit - Liquid Propane (OPT-CBSQ48-BLK-LP)
- THE OUTDOOR PLUS On/Off Knob Cover Replacement Only (OPT-FSOC)
- THE OUTDOOR PLUS 1/2 Standard Key Valve - Chrome (OPT-256)
- SUNBEAM Sunbeam Fabia Square Aluminum Fire Table (9295)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories