Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
60 Rectangular Fremont Fire Table, Powder Coated Metal, Gray, Natural Gas
Mfr # OPT-FRMPC6024E12V-GRY-NG
Zoro # G408516469
original price:
$6,586.99
10% off
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,904.00
Free 30-Day Returns
Key Features
- Material Powder Coat
- Color Gray
- Size 60 in
- Ignition Type Low Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-FRMPC6024E12V-GRY-NG
- Zoro # G408516469
- UPC # 196111069019
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 60 in |
Details
Material | Powder Coat |
Color | Gray |
Ignition Type | Low Voltage |
Description
60 Rectangular Fremont Fire Table - Powder Coated Metal - Gray - Low Voltage Electronic Ignition - Natural Gas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FIRE GLASS 36 in x 6 in Stainless Steel H-Style Burner (SS-H-36)
- MTD Cable-Forward (946-04413A)
- HOLLAND BAR STOOL CO 60" Michigan Grill Cover (GC60MichUn)
- XPOSE SAFETY 5 ft x 7 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-57-X)
- THE OUTDOOR PLUS Gas Timer 1-Hour with Emergency Stop Button (OPT-ESTOPTM)
- THE OUTDOOR PLUS 18 x 42 Double Rectangle SS Burner (OPT-DR1842)
- THE OUTDOOR PLUS 1/2 Standard Key Valve - Chrome (OPT-256)
- THE OUTDOOR PLUS 12 SS Fireplace Log Lighter Burner (OPT-173-12)
- THE OUTDOOR PLUS Emergency Stop Button 110V (OPT-ESTOP)
- THE OUTDOOR PLUS 30 Round Luna Fire Pit - GFRC Concrete - Rustic Gray - Match Lit - Liquid Propane (OPT-LUN30-RGR-LP)
- PURE GARDEN Metal Ash Bucket with Lid and Shovel (50-210)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories