Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
60 Rectangular Del Mar Fire Pit - GFRC Concrete - Natural Gray - Match Lit - Natural Gas
Mfr # OPT-DEL6028-NGY-NG
Zoro # G908514262
original price:
$3,788.99
7% off
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$3,515.99
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Natural Gray
- Ignition Type Match Lit
- Size 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-DEL6028-NGY-NG
- Zoro # G908514262
- UPC # 196111334629
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 60 in |
Details
Material | GFRC Concrete |
Color | Natural Gray |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Replacement Manifolds (5275516)
- BRIGGS & STRATTON Filter, A/C Cartridge (593260)
- CENTURION Folding Watering Can (1407)
- YARD TUFF Lawn & Garden Drag 4x4 (YTF-44516DH)
- THE OUTDOOR PLUS 38 Round Canvas Bowl Cover (OPT-BCVR-38R)
- THE OUTDOOR PLUS Remote Control & Wireless Receiver 110V (OPT-RC110V)
- THE OUTDOOR PLUS 1-Hour Button Timer 110V (OPT-BTTS)
- THE OUTDOOR PLUS 12 Stainless Steel Round Bullet Burner (OPT-BRDSS12)
- THE OUTDOOR PLUS 3/8 Whistle Free Hose 12 (OPT-245)
- THE OUTDOOR PLUS 20 x 40 X 8 Rectangular Glass Wind Guard - Tempered Glass with Polished Edges (OPT-WG-2040)
- SHELTER-IT Shelter-It 21500 Firewood Hauler Storage – BLACK (21500)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories