Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
60 Rectangular Coronado Fire Pit - Powder Coated Metal - Silver Vein - Match Lit - Natural Gas
Mfr # OPT-CORPC60-SLV-NG
Zoro # G608511059
original price:
$3,601.99
10% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$3,228.00
Free 30-Day Returns
Key Features
- Material Powder Coat
- Color Silver Vein
- Size 60 in
- Ignition Type Match Lit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-CORPC60-SLV-NG
- Zoro # G608511059
- UPC # 196111329120
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 60 in |
Details
Material | Powder Coat |
Color | Silver Vein |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO 40 Gallon Deluxe Spot Sprayer, 2.4 GPM (LG-40-DLX)
- A & I PRODUCTS Belt, Deck 11" x5" x1.2" (A-95404062)
- BONIDE PRODUCTS Rot Stop Tomato Blossom End Ro 32 Ounces - 167 (BO37439)
- WESTWARD Snow Shovel, 37 in Steel D-Grip Handle, Poly Blade Material, 18 in Blade Width (21AC99)
- THE OUTDOOR PLUS 30 Square Maya Fire Bowl - GFRC Concrete - Black - Match Lit - Natural Gas (OPT-30SFO-BLK-NG)
- THE OUTDOOR PLUS 1/2 Quick Connect High Capacity Gas Hose - 96 Length (OPT-QCHOSEHC)
- THE OUTDOOR PLUS 72 Rectangular Coronado Fire Pit - Powder Coated Metal - Black - Match Lit - Liquid Propane (OPT-CORPC72-BLK-LP)
- THE OUTDOOR PLUS Gas Timer 1-Hour with Emergency Stop Button (OPT-ESTOPTM)
- THE OUTDOOR PLUS 20 x 40 X 8 Rectangular Glass Wind Guard - Tempered Glass with Polished Edges (OPT-WG-2040)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - Copper - Low Voltage Electronic Ignition - Natural Gas (OPT-103-SQ24E12V-NG)
- LIVING ACCENTS FIRE PIT SQ 30"" LP GAS (SRGF11626B)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories