Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
60 Rectangular Avalon Fire Pit - Stainless Steel - Plug & Play Electronic Ignition - Liquid Propane
Mfr # OPT-AVLSS6024EKIT-LP
Zoro # G808512627
original price:
$8,070.99
7% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$7,485.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Size 60 in
- Ignition Type Plug and Play
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-AVLSS6024EKIT-LP
- Zoro # G808512627
- UPC # 196111059669
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 60 in |
Details
Material | Stainless Steel |
Ignition Type | Plug and Play |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Atomizing Spray Nozzle, 1 to 3.8 gph (EF1010SS)
- SPI Curiosity Garden Cat Sculpture (21100)
- COASTAL PET Titan Giant Tie Out Cable 30 FT (2464-30)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-20X20)
- THE OUTDOOR PLUS On/Off Knob Cover Replacement Only (OPT-FSOC)
- THE OUTDOOR PLUS 30 Square Maya Fire Bowl - Copper - Low Voltage Electronic Ignition - Natural Gas (OPT-103-SQ30E12V-NG)
- THE OUTDOOR PLUS 72 Rectangular Coronado Fire Pit - Powder Coated Metal - Black - Match Lit - Liquid Propane (OPT-CORPC72-BLK-LP)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - Black - Match Lit - Liquid Propane (OPT-24SFO-BLK-LP)
- THE OUTDOOR PLUS 12 SS Fireplace Log Lighter Burner (OPT-173-12)
- THE OUTDOOR PLUS 1/2 Quick Connect High Capacity Gas Hose - 96 Length (OPT-QCHOSEHC)
- GRILLGEAR 26 in. Fire Pit Set Wood Burning Pit (GR3250875)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories