Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
60 Oval Vallejo Fire Table, Powder Coated Metal, Silver Vein, Match Lit w/Flame Sense, Liquid Propane
Mfr # OPT-VALPC60FSML-SLV-LP
Zoro # G808522855
original price:
$5,212.99
10% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$4,670.00
Free 30-Day Returns
Key Features
- Material Powder Coat
- Color Silver Vein
- Ignition Type Match Lit with Flame Sense
- Size 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-VALPC60FSML-SLV-LP
- Zoro # G808522855
- UPC # 196111161379
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 60 in |
Details
Material | Powder Coat |
Color | Silver Vein |
Ignition Type | Match Lit with Flame Sense |
Description
60 Oval Vallejo Fire Table - Powder Coated Metal - Silver Vein - Match Lit with Flame Sense - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD TUFF Cultipacker 3Ppt (FTF-0631CP3PT)
- VALTERRA Phoenix Faucets by Valterra PF276023 Hose for Handheld Shower - 72", Nylon, White (PF276023)
- MARSHALL EXCELSIOR Hi cap Hi Press Adj Reg 0-30Psi (MEGR-6120-30)
- STENS V-Idler 280-731 For Dixie Chopper 30234 (280-731)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - Powder Coated Metal - Black - Match Lit - Natural Gas (OPT-24SQPCFO-BLK-NG)
- THE OUTDOOR PLUS 18 Stainless Steel Square Bullet Burner (OPT-BSQSS18)
- THE OUTDOOR PLUS 42 Round Stainless Steel Cover - Stainless Steel Handle (OPT-42RC)
- THE OUTDOOR PLUS Emergency Stop Button 110V (OPT-ESTOP)
- THE OUTDOOR PLUS 50lb Polished Lava - 2 to 3 1/2 Cubic Foot (OPT-PL-50)
- THE OUTDOOR PLUS 12 Single Ring Burner (OPT-12SR)
- NATURE SPRING Nature Spring 10 pound Box Fatwood Firestarter Kindling Sticks for Wood, Stoves, and Outdoor Use (625125GYK)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories