Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
60 Oval Vallejo Fire Table, Powder Coated Metal, Gray, Match Lit with Flame Sense, Liquid Propane
Mfr # OPT-VALPC60FSML-GRY-LP
Zoro # G808520523
original price:
$5,212.99
10% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$4,670.00
Free 30-Day Returns
Key Features
- Material Powder Coat
- Color Gray
- Ignition Type Match Lit with Flame Sense
- Size 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-VALPC60FSML-GRY-LP
- Zoro # G808520523
- UPC # 196111161348
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 60 in |
Details
Material | Powder Coat |
Color | Gray |
Ignition Type | Match Lit with Flame Sense |
Description
60 Oval Vallejo Fire Table - Powder Coated Metal - Gray - Match Lit with Flame Sense - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Trimmer head (Rapid Reload) (STH4818)
- ERICKSON Tarp, brown, 100% cotton (57076)
- TRUE TEMPER WHEELBARRW STEEL BLK 4CF (S4U30)
- MTD Bumper-Rear (703-08558B-0606)
- THE OUTDOOR PLUS 1/2 Quick Connect High Capacity Gas Hose - 96 Length (OPT-QCHOSEHC)
- THE OUTDOOR PLUS 36x36 Square Drop-in Pan and 30 SS Square Bullet Burner - Low Voltage Electronic Ignition (OPT-BP36SQDSSE12)
- THE OUTDOOR PLUS 48 Round Sedona Fire Pit - GFRC Concrete - Gray - Spark Ignition with Flame Sense - Natural Gas (OPT-SEDWL48FSEN-GRY-NG)
- THE OUTDOOR PLUS 120 Rectangular Newport Fire Table, GFRC Concrete, White, Liquid Propane (OPT-NPTT120E12V-LIM-LP)
- THE OUTDOOR PLUS 36 Square Maya Fire Bowl - GFRC Concrete - White - Match Lit - Natural Gas (OPT-36SFO-LIM-NG)
- THE OUTDOOR PLUS 30 Square Maya Fire & Water Bowl - Stainless Steel - Match Lit - Natural Gas (OPT-SQ30SSFWWS-NG)
- THE OUTDOOR PLUS 18 SS Fireplace Log Lighter Burner (OPT-173)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories