Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
60 Curved Dixie Fire Pit, Powder Coated Metal, White, Spark Ignition with Flame Sense, Natural Gas
Mfr # OPT-DXPC60FSEN-WHT-NG
Zoro # G708502056
original price:
$5,443.99
7% off
new price: $5,051.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$5,051.99
Free 30-Day Returns
Key Features
- Material Powder Coat
- Color White
- Size 60 in
- Ignition Type Flame Sense with Spark Ignition
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-DXPC60FSEN-WHT-NG
- Zoro # G708502056
- UPC # 196111159451
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 60 in |
Details
Material | Powder Coat |
Color | White |
Ignition Type | Flame Sense with Spark Ignition |
Description
60 Curved Dixie Fire Pit - Powder Coated Metal - White - Spark Ignition with Flame Sense - Natural Gas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Dipstick Tube Seal (281370S)
- CATCHMASTER Mini Gold Stick Fly Trap (912R)
- BANJO Hose to Cam Lever Adapter, Double Female (GHFT075D)
- STENS Muffler Gasket For Honda Gx240 Gx270 Gx340 Gx390 18381-Ze2-800 486-503 (486-503)
- THE OUTDOOR PLUS Remote Control & Wireless Receiver 110V (OPT-RC110V)
- THE OUTDOOR PLUS 48 Rectangular Regal Fire Pit - GFRC Concrete - White - Match Lit with Flame Sense - Natural Gas (OPT-RGL48FSML-LIM-NG)
- THE OUTDOOR PLUS 30 Square Avalon Fire & Water Bowl - GFRC Concrete - Rustic Coffee - Match Lit - Natural Gas (OPT-AVLFW30-RCF-NG)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - White - Match Lit - Natural Gas (OPT-24SFO-LIM-NG)
- THE OUTDOOR PLUS Gas Timer With Push Button, E-Stop & Key Valve - Recessed Panel (OPT-GTESTOPTMPBKVRP)
- THE OUTDOOR PLUS 3/4 Liquid Propane Air Mixer (OPT-232AHC)
- AMERICAN FIRE GLASS 1/2 in Copper Luster Cubes, 10 Lb Bag (AFF-COPLST12-2-10)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories