Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
60 Alameda Fire Table Smooth Concrete, Match Lit, White Limestone Concrete Top, Liquid Propane
Mfr # OPT-ALMGFRC60-LIM-CPV-LP
Zoro # G808502567
original price:
$5,217.99
7% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$4,841.99
Free 30-Day Returns
Key Features
- Material Wood Grain
- Color Limestone - Copper Vein
- Size 60 in
- Ignition Type Match Lit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-ALMGFRC60-LIM-CPV-LP
- Zoro # G808502567
- UPC # 196111130597
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 60 in |
Details
Material | Wood Grain |
Color | Limestone - Copper Vein |
Ignition Type | Match Lit |
Description
60 Alameda Fire Table Smooth Concrete - Match Lit - White Limestone Concrete Top - Copper Vein Powder Coat Base - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPALDING Sport Air Pump, 8 In (421314)
- BRIGGS & STRATTON Starter Rope Grip (490652)
- AFTERMARKET Engine Oil Dip Stick (C0NN6750B)
- OREGON Lawn Mower Blade, 21-5/8" for Toro, MTD (794-322)
- THE OUTDOOR PLUS 38 Round Canvas Bowl Cover (OPT-BCVR-38R)
- THE OUTDOOR PLUS 1/2 Standard Key Valve - Antique (OPT-256AN)
- THE OUTDOOR PLUS 16 x 52 Rectangular Stainless Steel Cover - Stainless Steel Handle (OPT-RC1652)
- THE OUTDOOR PLUS 36x36 Square Drop-in Pan and 30 SS Square Bullet Burner - Low Voltage Electronic Ignition (OPT-BP36SQDSSE12)
- THE OUTDOOR PLUS 14 x 58 X 8 Rectangular Glass Wind Guard - Tempered Glass with Polished Edges (OPT-WG-5814)
- THE OUTDOOR PLUS 48 Round Unity Fire Pit - Corten Steel - Match Lit - Natural Gas (OPT-RCRTN48-NG)
- UNIFLAME Endless Summer WAD1081SP 30 Inch Bronze Fire Bowl With Moons And Starzs (WAD1081SP)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories