Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
60 Alameda Fire Table Smooth Concrete, Match Lit, Chocolate Concrete Top, Natural Gas
Mfr # OPT-ALMGFRC60-CHC-PEW-NG
Zoro # G708505200
original price:
$5,217.99
7% off
new price: $4,841.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$4,841.99
Free 30-Day Returns
Key Features
- Material Wood Grain
- Color Chocolate - Pewder
- Size 60 in
- Ignition Type Match Lit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-ALMGFRC60-CHC-PEW-NG
- Zoro # G708505200
- UPC # 196111130139
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 60 in |
Details
Material | Wood Grain |
Color | Chocolate - Pewder |
Ignition Type | Match Lit |
Description
60 Alameda Fire Table Smooth Concrete - Match Lit - Chocolate Concrete Top - Pewter Powder Coat Base - Natural Gas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GCI Architect's Choice Gray 3oz Spunbond Landscape Fabric 6'x300' (29506)
- ZEP Adj. Nozzle, Brass (T07601)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Yellow (PW7102-DY)
- WHOLE-IN-ONE No.229 Residential And Commercial Pool Vacuums (WH42524)
- THE OUTDOOR PLUS 50lb Polished Lava - 2 to 3 1/2 Cubic Foot (OPT-PL-50)
- THE OUTDOOR PLUS 36 Square Maya Fire Bowl - GFRC Concrete - White - Match Lit - Natural Gas (OPT-36SFO-LIM-NG)
- THE OUTDOOR PLUS 1-Hour Button Timer 110V (OPT-BTTS)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - White - Match Lit - Natural Gas (OPT-24SFO-LIM-NG)
- THE OUTDOOR PLUS 38 Round Canvas Bowl Cover (OPT-BCVR-38R)
- THE OUTDOOR PLUS Gas Timer With Push Button, E-Stop & Key Valve - Recessed Panel (OPT-GTESTOPTMPBKVRP)
- PANACEA LOG RACK BLACK 20X21X14"" (15221)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories