Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
60 Alameda Fire Table Smooth Concrete, 12V Electronic Ignition, Chocolate Concrete Top, Natural Gas
Mfr # OPT-ALMGFRC60E12V-CHC-BLK-NG
Zoro # G808497399
original price:
$7,777.99
7% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$7,211.99
Free 30-Day Returns
Key Features
- Material Wood Grain
- Color Chocolate - Black
- Size 60 in
- Ignition Type Low Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-ALMGFRC60E12V-CHC-BLK-NG
- Zoro # G808497399
- UPC # 196111221097
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 60 in |
Details
Material | Wood Grain |
Color | Chocolate - Black |
Ignition Type | Low Voltage |
Description
60 Alameda Fire Table Smooth Concrete - 12V Electronic Ignition - Chocolate Concrete Top - Black Powder Coat Base - Natural Gas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 24 ft L x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-24X24)
- VALTERRA Valterra A10-0014 Mighty Cord Adapter Plug - 15AM to 30AF, Black, Bulk (A10-0014)
- MTD Oil Fill Plug Asse (951-11283)
- EARTHWISE 1650 PSI 1.4 GPM Electric Pressure Washer, 1650 PSI (PW16503)
- THE OUTDOOR PLUS 30 Round Luna Fire Pit - GFRC Concrete - Rustic Gray - Match Lit - Liquid Propane (OPT-LUN30-RGR-LP)
- THE OUTDOOR PLUS 50lb Polished Lava - 2 to 3 1/2 Cubic Foot (OPT-PL-50)
- THE OUTDOOR PLUS Push Igniter Kit - Liquid Propane (OPT-2322LP)
- THE OUTDOOR PLUS 14 x 58 X 8 Rectangular Glass Wind Guard - Tempered Glass with Polished Edges (OPT-WG-5814)
- THE OUTDOOR PLUS 16 x 52 Rectangular Stainless Steel Cover - Stainless Steel Handle (OPT-RC1652)
- THE OUTDOOR PLUS 12V Control Panel (TOP-12VCP)
- VINTIQUEWISE Portable Indoor Outdoor Table Top Mini Fire Pit Bowl, Smokeless Compact and Lightweight Heat Kit (QI004462)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories