Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
60 Alameda Fire Table Smooth Concrete, 12V Electronic Ignition, Brown Concrete Top, Natural Gas
Mfr # OPT-ALMGFRC60E12V-BRN-PEW-NG
Zoro # G708497093
original price:
$7,777.99
10% off
new price: $6,970.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$6,970.00
Free 30-Day Returns
Key Features
- Material Wood Grain
- Color Brown -Pewder
- Ignition Type Low Voltage
- Size 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-ALMGFRC60E12V-BRN-PEW-NG
- Zoro # G708497093
- UPC # 196111220991
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 60 in |
Details
Material | Wood Grain |
Color | Brown -Pewder |
Ignition Type | Low Voltage |
Description
60 Alameda Fire Table Smooth Concrete - 12V Electronic Ignition - Brown Concrete Top - Pewter Powder Coat Base - Natural Gas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-CON DCON 7603863 Mice Refillable Bait Station & Bait Block - 12 count (7603863)
- MASTER MFG 15 gal. Broadcast Sprayer, Polyethylene Tank, 15 ft. Hose Length (SAO-H3-015B-MM)
- JACKS Cordura Ice Boots RED (863-RE)
- HYDROFARM Dirt Pot Flexible Portable Planter, Grey (HGDB7)
- THE OUTDOOR PLUS Remote Control & Wireless Receiver 110V (OPT-RC110V)
- THE OUTDOOR PLUS 48 Round Unity Fire Pit - Corten Steel - Spark Ignition with Flame Sense - Natural Gas (OPT-RCRTN48FSEN-NG)
- THE OUTDOOR PLUS 12 SS Fireplace Log Lighter Burner (OPT-173-12)
- THE OUTDOOR PLUS 42 Round Stainless Steel Cover - Stainless Steel Handle (OPT-42RC)
- THE OUTDOOR PLUS 12 x 42 Double Rectangle SS Burner (OPT-DR1242)
- THE OUTDOOR PLUS 48 Rectangular Pismo Fire Pit - GFRC Concrete - White - Match Lit - Liquid Propane (OPT-2448-LIM-LP)
- VINTIQUEWISE Tabletop Fireplace Portable Fire Pit (QI004463)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories