Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
60 Alameda Fire Table Smooth Concrete, 110V Play Electronic Ignition, Chocolate Concrete Top, Nat. Gas
Mfr # OPT-ALMGFRC60EKIT-CHC-GRY-NG
Zoro # G808505209
original price:
$7,594.99
7% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$7,045.99
Free 30-Day Returns
Key Features
- Material Wood Grain
- Color Chocolate - Gray
- Size 60 in
- Ignition Type Plug and Play
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-ALMGFRC60EKIT-CHC-GRY-NG
- Zoro # G808505209
- UPC # 196111223633
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 60 in |
Details
Material | Wood Grain |
Color | Chocolate - Gray |
Ignition Type | Plug and Play |
Description
60 Alameda Fire Table Smooth Concrete - 110V Plug & Play Electronic Ignition - Chocolate Concrete Top - Gray Powder Coat Base - Natural Gas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FIRE GLASS Dark Blue Recycled Fire Pit Glass, Medium, 10 Lb Bag (CG-DKBLUE-M-10)
- GAN EDEN Akro 18 in. Garden Bowl Clay With Removeable Drain Plugs (GA2527800)
- SEYMOUR MIDWEST Snow Pusher, 24"x12" Poly, 44" WH (96818)
- POOL CENTRAL 7 in. Blue Round Heavy Weighted Swimming Pool Skimmer Basket (32808348)
- THE OUTDOOR PLUS 30 Square Maya Fire Bowl - Copper - Low Voltage Electronic Ignition - Natural Gas (OPT-103-SQ30E12V-NG)
- THE OUTDOOR PLUS 36 SS Fireplace Log Lighter Burner (OPT-17536)
- THE OUTDOOR PLUS 14 x 58 X 8 Rectangular Glass Wind Guard - Tempered Glass with Polished Edges (OPT-WG-5814)
- THE OUTDOOR PLUS 18 x 42 Double Rectangle SS Burner (OPT-DR1842)
- THE OUTDOOR PLUS Emergency Stop Button 110V (OPT-ESTOP)
- THE OUTDOOR PLUS Outdoor Portable Electronic Remote (OPT-ODPER)
- HILAND Round Tile Top Firepit (AFP-TTR)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories