Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
60 Alameda Fire Table Smooth Concrete, 110V Play Electr. Ignition, Chestnut Concrete Top, Liq. Propane
Mfr # OPT-ALMGFRC60EKIT-CST-BLK-LP
Zoro # G808502703
original price:
$7,594.99
7% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$7,045.99
Free 30-Day Returns
Key Features
- Material Wood Grain
- Color Chestnut - Black
- Ignition Type Plug and Play
- Size 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-ALMGFRC60EKIT-CST-BLK-LP
- Zoro # G808502703
- UPC # 196111223824
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 60 in |
Details
Material | Wood Grain |
Color | Chestnut - Black |
Ignition Type | Plug and Play |
Description
60 Alameda Fire Table Smooth Concrete - 110V Plug & Play Electronic Ignition - Chestnut Concrete Top - Black Powder Coat Base - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHLAND Trimmer String, 23.6" x 0.155" (A203430P)
- MI-T-M Light Duty 1500 psi 2.0 gpm Cold Water Electric Pressure Washer (GC-1502-0ME1)
- NYLABONE Power Chew Peanut Butter Dog Chew Toy Wo (NPB103P)
- LIPPERT Manual Steel 24" 1-Step RV Entry (432678)
- THE OUTDOOR PLUS 18 Stainless Steel Square Bullet Burner (OPT-BSQSS18)
- THE OUTDOOR PLUS 1/2 Standard Key Valve - Antique (OPT-256AN)
- THE OUTDOOR PLUS 30 Round Luna Fire Pit - GFRC Concrete - Rustic Gray - Match Lit - Liquid Propane (OPT-LUN30-RGR-LP)
- THE OUTDOOR PLUS 60 Rectangular Coronado Fire Pit - Corten Steel - Match Lit - Liquid Propane (OPT-CORCS60-LP)
- THE OUTDOOR PLUS 12 x 42 Double Rectangle SS Burner (OPT-DR1242)
- THE OUTDOOR PLUS 30 Square Maya Fire Bowl - GFRC Concrete - Black - Match Lit - Natural Gas (OPT-30SFO-BLK-NG)
- PETERSON GAS LOGS Basic Variable Remote Control Transmitter-Receiver for (VR1A)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories