Shop All Pond Accessories
The Outdoor Plus
6 Rainfall Style Scupper - Copper
Mfr # OPT-RNS6
Zoro # G208540909
original price:
$714.00
7% off
new price: $658.00
/ea
Free Shipping & Returns
$658.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Size 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-RNS6
- Zoro # G208540909
- UPC # 196111453634
- Country of Origin United States
- Category Pond Accessories
Dimensions
Size | 6 in |
Details
Material | Copper |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PUMP SUPERIOR PUMP 99100 Float Switch, 120 V, Metal (99100)
- DAYTON Hot Oil Cooking Pump, 1/2 HP, 115/230V (6DHJ1)
- WHEELER-REX Output Hose, High Pressure, 10 Ft, 1000psi (220577)
- FILL-RITE Check Valve Assembly (KIT700CV)
- THE OUTDOOR PLUS U-Shaped Scupper 6 - Copper (OPT-USS6)
- THE OUTDOOR PLUS Straight Spillway 6 - Copper (OPT-SS6)
- OASE Pond Vacuum, 16in. dia, 13.3A, 1600W, 120VAC (37230)
- GLB Algimycin 2000 Liquid Algaecide 32 oz (71104A)
- PONDMASTER CPF500 Filter Has Bio Media & Foam Filter Pad (05420)
- AQUASCAPE Faux Wood Stump Cover for Yard Landscape & Garden (78259)
- GRANDOLDGARDEN UltraKlean 2000 & 35000 Pressure Filter Fitting Kit (GR2522090)
- The Outdoor Plus Pond Accessories