Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
58 Rectangular Heiko Fire Pit - GFRC Concrete - Metallic Slate - Match Lit - Liquid Propane
Mfr # OPT-5844HK-MSL-LP
Zoro # G808492769
original price:
$7,072.99
10% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$6,340.00
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Slate
- Size 58 in
- Ignition Type Match Lit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-5844HK-MSL-LP
- Zoro # G808492769
- UPC # 196111438617
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 58 in |
Details
Material | GFRC Concrete |
Color | Slate |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE BRASS Empire Brass CRD-U-APS60W RV Vinyl All Purpose Shower Kit with 60" Hose - White (CRD-U-APS60W)
- TOY TIME Budweiser Cornhole Outdoor Game Set, 2 Wooden Anheuser-Busch Can-Shaped Boards with 8 Bean Bags (806532XIO)
- MI-T-M Dual Gun Adapter (851-0431)
- THE OUTDOOR PLUS 12V Control Panel (TOP-12VCP)
- THE OUTDOOR PLUS 60 Rectangular Coronado Fire Pit - Corten Steel - Match Lit - Liquid Propane (OPT-CORCS60-LP)
- THE OUTDOOR PLUS 48 Round Unity Fire Pit - Corten Steel - Match Lit - Natural Gas (OPT-RCRTN48-NG)
- THE OUTDOOR PLUS 12 SS Fireplace Log Lighter Burner (OPT-173-12)
- THE OUTDOOR PLUS 1/2 Standard Key Valve - Chrome (OPT-256)
- THE OUTDOOR PLUS 120 Rectangular Newport Fire Table, GFRC Concrete, White, Liquid Propane (OPT-NPTT120E12V-LIM-LP)
- THE OUTDOOR PLUS 60 Rectangular Bispo Fire Pit - Powder Coated Metal - White - Match Lit - Natural Gas (OPT-BSPPC60-WHT-NG)
- PATIOPLUS Safari Fire Pit (PA117261)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories