Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
58 Rectangular Heiko Fire Pit, GFRC Concrete, Chocolate, Spark Ignition w/Flame Sense, Liquid Propane
Mfr # OPT-5844HKFSEN-CHC-LP
Zoro # G808492547
original price:
$8,179.99
7% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$7,583.99
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Chocolate
- Ignition Type Flame Sense with Spark Ignition
- Size 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-5844HKFSEN-CHC-LP
- Zoro # G808492547
- UPC # 196111439201
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 58 in |
Details
Material | GFRC Concrete |
Color | Chocolate |
Ignition Type | Flame Sense with Spark Ignition |
Description
58 Rectangular Heiko Fire Pit - GFRC Concrete - Chocolate - Spark Ignition with Flame Sense - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Wheel Clutch (946-05149)
- RAIN BIRD 1800 Series 2 in. H Adjustable Pop-Up Sprinkler Body (1802LNPRS)
- BIRD-X Bird Repellent Net, 25 ft. x 25 ft. (NET-PE-25-25)
- THRIFCO PLUMBING 5/8 Inch Heavy Duty Clamp Hose Repair Mender (4400333)
- THE OUTDOOR PLUS 3/4 Liquid Propane Air Mixer (OPT-232AHC)
- THE OUTDOOR PLUS Electric 1-Hour Dial Timer (OPT-DTM)
- THE OUTDOOR PLUS 30 Round Luna Fire Pit - GFRC Concrete - Rustic Gray - Match Lit - Liquid Propane (OPT-LUN30-RGR-LP)
- THE OUTDOOR PLUS 18 Stainless Steel Square Bullet Burner (OPT-BSQSS18)
- THE OUTDOOR PLUS 12 Single Ring Burner (OPT-12SR)
- THE OUTDOOR PLUS 30 Linear Stainless Steel Bullet Burner (OPT-B30SST)
- GARDENCONTROL Rectangular Glass Wind Screen for Fire Pits (GA1690875)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories