Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
54 Round Florence Fire Pit - GFRC Concrete - Ash - Spark Ignition with Flame Sense - Natural Gas
Mfr # OPT-FL54FSEN-ASH-NG
Zoro # G208498170
original price:
$8,282.99
10% off
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$7,422.00
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Ash
- Ignition Type Flame Sense with Spark Ignition
- Size 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-FL54FSEN-ASH-NG
- Zoro # G208498170
- UPC # 196111480876
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 54 in |
Details
Material | GFRC Concrete |
Color | Ash |
Ignition Type | Flame Sense with Spark Ignition |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN 3-Tier Tabletop Water Fountain, Black (50-LG5067)
- IK SPRAYERS/MATABI Telescopic Wand 3.2 meter 10.5 feet (83540913)
- A.R. NORTH AMERICA Rear Cover, RSV-Black (AR2760110)
- ZORO SELECT Sewer Hose, 3/8,100 ft, 4000 psi (AR686200024)
- THE OUTDOOR PLUS Push Igniter Kit - Liquid Propane (OPT-2322LP)
- THE OUTDOOR PLUS 12V Control Panel (TOP-12VCP)
- THE OUTDOOR PLUS Gas Timer 1-Hour with Emergency Stop Button with Mounting Plate (OPT-ESTOPTMPL)
- THE OUTDOOR PLUS 12 SS Fireplace Log Lighter Burner (OPT-173-12)
- THE OUTDOOR PLUS 12 x 42 Double Rectangle SS Burner (OPT-DR1242)
- THE OUTDOOR PLUS 30 Square Maya Fire & Water Bowl - Stainless Steel - Match Lit - Natural Gas (OPT-SQ30SSFWWS-NG)
- HILAND Square Fire Pit Commercial Cover in Gray (CHC-GSF-G)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories