Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
50 Square Redan Fire Pit, GFRC Concrete, Natural Gray, Plug & Play Electronic Ignition, Liquid Propane
Mfr # OPT-RDN50EKIT-NGY-LP
Zoro # G908530422
original price:
$6,826.99
7% off
new price: $6,329.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$6,329.99
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Natural Gray
- Size 50 in
- Ignition Type Plug and Play
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-RDN50EKIT-NGY-LP
- Zoro # G908530422
- UPC # 196111356799
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 50 in |
Details
Material | GFRC Concrete |
Color | Natural Gray |
Ignition Type | Plug and Play |
Description
50 Square Redan Fire Pit - GFRC Concrete - Natural Gray - Plug & Play Electronic Ignition - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IK SPRAYERS IK Pro Air Connector With Joint (82671804)
- SOLO Solo Stop Plate (40-43-123)
- SUNCAST Shed Accessory, 50 lb, O.L. 50", Resin (BMSASHELFH1)
- OREGON Starter Rope (31-180)
- THE OUTDOOR PLUS 1/2 Standard Key Valve - Chrome (OPT-256)
- THE OUTDOOR PLUS 48 Round Unity Fire Pit - Corten Steel - Match Lit - Natural Gas (OPT-RCRTN48-NG)
- THE OUTDOOR PLUS 60 Rectangular Coronado Fire Pit - Corten Steel - Match Lit - Liquid Propane (OPT-CORCS60-LP)
- THE OUTDOOR PLUS 1-Hour Button Timer 110V (OPT-BTTS)
- THE OUTDOOR PLUS 120 Rectangular Newport Fire Table, GFRC Concrete, White, Liquid Propane (OPT-NPTT120E12V-LIM-LP)
- THE OUTDOOR PLUS 12 Single Ring Burner (OPT-12SR)
- DURAFLAME DURAFLAME GOLD LOGS 6PK (4577)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories