Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
50 Rectangular Linear Maya Fire Bowl - GFRC Concrete - Rustic Gray - Match Lit - Natural Gas
Mfr # OPT-6020MFO-RGR-NG
Zoro # G808506688
original price:
$5,502.99
7% off
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$5,105.99
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Rustic Gray
- Size 60 in
- Ignition Type Match Lit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-6020MFO-RGR-NG
- Zoro # G808506688
- UPC # 196111467280
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 60 in |
Details
Material | GFRC Concrete |
Color | Rustic Gray |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Fuel Filter (5 of 394358) (4112)
- AMS Auger Head, 2-3/4 in. Dia., 17 in. L (301.07)
- NATIONAL PRESTO National Presto Industries 07046 Tilt n Drain Big Griddle (7046)
- SOLO 2-1/4 gal. Handheld Sprayer, Polyethylene Tank, Fan Spray Pattern, 48 in Hose Length (456V)
- THE OUTDOOR PLUS 48 Square Cabo Fire Pit - GFRC Concrete - Black - Match Lit - Liquid Propane (OPT-CBSQ48-BLK-LP)
- THE OUTDOOR PLUS 48 SS Fireplace Log Lighter Burner (OPT-17548)
- THE OUTDOOR PLUS 24 Square Maya Fire, Water Bowl, Powder Coated Metal, Silver Vein, Natural Gas (OPT-24SQPCFWE12V-SLV-NG)
- THE OUTDOOR PLUS 3/4 Male x 3/4 Female (OPT-23134)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - Natural Gray - Match Lit - Natural Gas (OPT-24SFO-NGY-NG)
- THE OUTDOOR PLUS 36x36 Square Drop-in Pan and 30 SS Square Bullet Burner - Low Voltage Electronic Ignition (OPT-BP36SQDSSE12)
- FIREBUGGZ Firebuggz FB03-0007 Log Lugger Campfire Wood Placement Tool (FB03-0007)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories