Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
48 Tacoma Fire Table Smooth Concrete, Vanilla Concrete Top, Pewter Powder Coat Base, Liquid Propane
Mfr # OPT-TACS4830FSEN-VAN-PEW-LP
Zoro # G808520462
original price:
$4,776.99
7% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$4,431.99
Free 30-Day Returns
Key Features
- Material Concrete Vanilla Top - Pewter Powder Coat Base
- Color Vanilla - Pewder
- Ignition Type Flame Sense with Spark Ignition
- Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-TACS4830FSEN-VAN-PEW-LP
- Zoro # G808520462
- UPC # 196111428960
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 48 in |
Details
Material | Concrete Vanilla Top - Pewter Powder Coat Base |
Color | Vanilla - Pewder |
Ignition Type | Flame Sense with Spark Ignition |
Description
48 Tacoma Fire Table Smooth Concrete - Flame Sense System with Push Button Spark Igniter - Vanilla Concrete Top - Pewter Powder Coat Base - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Weight - Suitcase (490-900-M059)
- CHIGGER CREEK Sweetwood Chips 200Ci (762594040076)
- BULLY TOOLS Garden Hoe, Long Fiberglass Handle (92353)
- MIRACLE GRO 48 oz Miracle Gro Battery Powered Sprayer Bottle (FO571133)
- THE OUTDOOR PLUS Outdoor Portable Electronic Remote (OPT-ODPER)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - White - Match Lit - Natural Gas (OPT-24SFO-LIM-NG)
- THE OUTDOOR PLUS 24 Square Maya Fire & Water Bowl - Powder Coated Metal - Black - Match Lit - Natural Gas (OPT-24SQPCFW-BLK-NG)
- THE OUTDOOR PLUS 16 x 52 Rectangular Stainless Steel Cover - Stainless Steel Handle (OPT-RC1652)
- THE OUTDOOR PLUS 30 Square Avalon Fire & Water Bowl - GFRC Concrete - Rustic Coffee - Match Lit - Natural Gas (OPT-AVLFW30-RCF-NG)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - Black - Match Lit - Liquid Propane (OPT-24SFO-BLK-LP)
- EARTH WORTH Timberjack 48-Inch Log Lifter (83-DT5219)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories