Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
48 Tacoma Fire Table Smooth Concrete, Vanilla Concrete Top, Black Powder Coat Base, Liquid Propane
Mfr # OPT-TACS4830FSEN-VAN-BLK-LP
Zoro # G708520326
original price:
$4,776.99
7% off
new price: $4,431.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$4,431.99
Free 30-Day Returns
Key Features
- Material Concrete Vanilla Top - Black Powder Coat Base
- Color Vanilla - Black
- Size 48 in
- Ignition Type Flame Sense with Spark Ignition
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-TACS4830FSEN-VAN-BLK-LP
- Zoro # G708520326
- UPC # 196111428922
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 48 in |
Details
Material | Concrete Vanilla Top - Black Powder Coat Base |
Color | Vanilla - Black |
Ignition Type | Flame Sense with Spark Ignition |
Description
48 Tacoma Fire Table Smooth Concrete - Flame Sense System with Push Button Spark Igniter - Vanilla Concrete Top - Black Powder Coat Base - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Philadelphia Eagles Mini Size Composite Football (624-93MC-1)
- ARS SB-UV321 Raker Toothing Arborist Blade for Poles / Hand Saws (31577)
- SAFER BRAND Deer Off Repellent Station Stake For Deer 6 pk, 6PK (5962)
- JED POOL TOOLS SKIMMER BASKET8.5X5.5"" (46-1096CA)
- THE OUTDOOR PLUS 3/4 Male x 3/4 Female (OPT-23134)
- THE OUTDOOR PLUS Outdoor Portable Electronic Remote (OPT-ODPER)
- THE OUTDOOR PLUS 12 Single Ring Burner (OPT-12SR)
- THE OUTDOOR PLUS 12 x 42 Double Rectangle SS Burner (OPT-DR1242)
- THE OUTDOOR PLUS 12 Stainless Steel Round Bullet Burner (OPT-BRDSS12)
- THE OUTDOOR PLUS 48 Rectangular Pismo Fire Pit - GFRC Concrete - White - Match Lit - Liquid Propane (OPT-2448-LIM-LP)
- CLASSIC ACCESSORIES Fire Pit Cover, Madrona? RainProof? Square Fire Pit Cover 40 Inch (55-832-036601-RT)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories