Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
48 Tacoma Fire Table Smooth Concrete, 12V Elect. Ignition, White Limestone Concrete Top, Liq. Propane
Mfr # OPT-TACS4830E12V-LIM-BLK-LP
Zoro # G808522930
original price:
$5,692.99
7% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$5,281.99
Free 30-Day Returns
Key Features
- Material Concrete Limestone Top - Black Powder Coat Base
- Color Limestone - Black
- Ignition Type Low Voltage
- Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-TACS4830E12V-LIM-BLK-LP
- Zoro # G808522930
- UPC # 196111431168
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 48 in |
Details
Material | Concrete Limestone Top - Black Powder Coat Base |
Color | Limestone - Black |
Ignition Type | Low Voltage |
Description
48 Tacoma Fire Table Smooth Concrete - 12V Electronic Ignition - White Limestone Concrete Top - Black Powder Coat Base - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Intake Elbow Seal (270344S)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-475-015501-2PK)
- ULTRATECH Dewatering Bag, 120 In.. L, 180 In. W (9725-OS)
- MTD Boom Asm Le (753-08036)
- THE OUTDOOR PLUS 120 Rectangular Newport Fire Table, GFRC Concrete, White, Liquid Propane (OPT-NPTT120E12V-LIM-LP)
- THE OUTDOOR PLUS 12 Single Ring Burner (OPT-12SR)
- THE OUTDOOR PLUS Remote Control & Wireless Receiver 110V (OPT-RC110V)
- THE OUTDOOR PLUS Natural Gas Kit (OPT-NGKNG)
- THE OUTDOOR PLUS 18 Stainless Steel Square Bullet Burner (OPT-BSQSS18)
- THE OUTDOOR PLUS 3/4 Liquid Propane Air Mixer (OPT-232AHC)
- AMERICAN FIRE GLASS 1/2 in Clear Fire Glass, 10 Lb Bag (AFF-CLR12-10)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories