Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
48 Tacoma Fire Table Smooth Concrete, 110V Play Electronic Ignition, Concrete Top, Liq. Propane
Mfr # OPT-TACS4830EKIT-RMS-WHT-LP
Zoro # G808522947
product price: $3,738.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$3,738.99
Free 30-Day Returns
Key Features
- Material Concrete Moss Stone Top - White Powder Coat Base
- Color Moss Stone - White
- Size 48 in
- Ignition Type Plug and Play
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-TACS4830EKIT-RMS-WHT-LP
- Zoro # G808522947
- UPC # 196111435913
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 48 in |
Details
Material | Concrete Moss Stone Top - White Powder Coat Base |
Color | Moss Stone - White |
Ignition Type | Plug and Play |
Description
48 Tacoma Fire Table Smooth Concrete - 110V Plug & Play Electronic Ignition - Rustic Moss Stone Concrete Top - White Powder Coat Base - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Fisher Price, Flm96 Dune Racer Extreme Motor Gearbox Assembly (FLM96 DUNE RACER EXTREME MOTOR GEARBOX ASSEMBLY)
- RAID Apple Fruit Fly Traps, Pack/2 (2PK-FFTA-RAID)
- CUISINART Stuffed Burger Press, 3-in-1 (CSBP-100)
- BRIGGS & STRATTON GUIDE-PUSH ROD (691343)
- THE OUTDOOR PLUS 50lb Polished Lava - 2 to 3 1/2 Cubic Foot (OPT-PL-50)
- THE OUTDOOR PLUS Liquid Propane to Natural Gas Conversion Kit (OPT-NGCKIT)
- THE OUTDOOR PLUS 12V Control Panel (TOP-12VCP)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - Black - Match Lit - Liquid Propane (OPT-24SFO-BLK-LP)
- THE OUTDOOR PLUS 12 Stainless Steel Round Bullet Burner (OPT-BRDSS12)
- THE OUTDOOR PLUS 12 Single Ring Burner (OPT-12SR)
- PANACEA LOG RACK BLACK 20X21X14"" (15221)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories