Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
48 Tacoma Fire Table Smooth Concrete, 110V Play Electr. Ignition, Chestnut Concrete Top, Liq. Propane
Mfr # OPT-TACS4830EKIT-CST-BLK-LP
Zoro # G708520807
original price:
$5,692.99
7% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$5,281.99
Free 30-Day Returns
Key Features
- Material Concrete Chestnut Top - Black Powder Coat Base
- Color Chestnut - Black
- Size 48 in
- Ignition Type Plug and Play
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-TACS4830EKIT-CST-BLK-LP
- Zoro # G708520807
- UPC # 196111433629
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 48 in |
Details
Material | Concrete Chestnut Top - Black Powder Coat Base |
Color | Chestnut - Black |
Ignition Type | Plug and Play |
Description
48 Tacoma Fire Table Smooth Concrete - 110V Plug & Play Electronic Ignition - Chestnut Concrete Top - Black Powder Coat Base - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO 30 Gallon Standard Spot Sprayer, 1.2 GPM (LG-30-EC)
- BIRD-X Bird Repellent, 10.5 oz. Weight, PK12 (BP-CART)
- LIPPERT SHADE, FRONT PANEL AWNING - BLACK 8X15 (3797820815)
- SCOTTS Roundup Weed Killer Refill RTU Liquid 1 gal (5012607)
- THE OUTDOOR PLUS 12 Single Ring Burner (OPT-12SR)
- THE OUTDOOR PLUS Remote Control & Wireless Receiver 110V (OPT-RC110V)
- THE OUTDOOR PLUS 14 x 58 X 8 Rectangular Glass Wind Guard - Tempered Glass with Polished Edges (OPT-WG-5814)
- THE OUTDOOR PLUS Natural Gas to Propane Conversion Kit (OPT-LPCKIT)
- THE OUTDOOR PLUS 48 Rectangular Pismo Fire Pit - GFRC Concrete - White - Match Lit - Liquid Propane (OPT-2448-LIM-LP)
- THE OUTDOOR PLUS 50lb Polished Lava - 2 to 3 1/2 Cubic Foot (OPT-PL-50)
- TRETCO Tretco OB4SS-BK1-18-LP 18 in. Stainless Steel Drop-In Rectangular Burner Kit; Liquid Propane (OB4SS-BK1-18-LP)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories