Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
48 Square Cabo Fire Pit - Powder Coated Metal - White - Match Lit with Flame Sense - Natural Gas
Mfr # OPT-CBSQ48PCFSML-WHT-NG
Zoro # G308511106
original price:
$5,417.99
7% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$5,027.99
Free 30-Day Returns
Key Features
- Material Powder Coat
- Color White
- Size 48 in
- Ignition Type Match Lit with Flame Sense
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-CBSQ48PCFSML-WHT-NG
- Zoro # G308511106
- UPC # 196111235599
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 48 in |
Details
Material | Powder Coat |
Color | White |
Ignition Type | Match Lit with Flame Sense |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKYARD PRO Liquid Propane Tank Hanger for Liquid Propane Grills (554BYPPTH)
- INTERSTATE PNEUMATICS Pressure Washer 3/8 Inch FNPT Stainless Steel Coupler 5200 PSI (PW7144)
- KOHLER Kit Overflow Bottle (66 065 02-S)
- EMSCO GROUP ESP Super Value Saucer Polyethylene Disc 26 in. (1155TD)
- THE OUTDOOR PLUS 24 Square Maya Fire, Water Bowl, Powder Coated Metal, Silver Vein, Natural Gas (OPT-24SQPCFWE12V-SLV-NG)
- THE OUTDOOR PLUS 30 SS Fireplace Log Lighter Burner (OPT-175)
- THE OUTDOOR PLUS 38 Round Canvas Bowl Cover (OPT-BCVR-38R)
- THE OUTDOOR PLUS 12 x 42 Double Rectangle SS Burner (OPT-DR1242)
- THE OUTDOOR PLUS Gas Timer With Push Button, E-Stop & Key Valve - Recessed Panel (OPT-GTESTOPTMPBKVRP)
- THE OUTDOOR PLUS 36x36 Square Drop-in Pan and 30 SS Square Bullet Burner - Low Voltage Electronic Ignition (OPT-BP36SQDSSE12)
- MSI 0.25 Cu. Ft. 0.25 In. 20 Lbs. Aqua Blue Fireglass Rock (ZOR-FIRGLS-0100)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories