Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
48 Square Cabo Fire Pit - GFRC Concrete - White - Match Lit - Liquid Propane
Mfr # OPT-CBSQ48-LIM-LP
Zoro # G608496868
original price:
$3,760.99
7% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$3,489.99
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Limestone
- Ignition Type Match Lit
- Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-CBSQ48-LIM-LP
- Zoro # G608496868
- UPC # 196111388875
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 48 in |
Details
Material | GFRC Concrete |
Color | Limestone |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE-GRO MG ALLPRP CONTNR MX 16QT (45616300)
- SPECTRACIDE Weed Stop Weed Killer RTU Liquid 32 oz (HG-96542)
- MTD Power Rake Springs (RS-12)
- JACKS IMPORTS Kicking Chains (10413)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - Black - Match Lit - Liquid Propane (OPT-24SFO-BLK-LP)
- THE OUTDOOR PLUS 1/2 Standard Key Valve - Antique (OPT-256AN)
- THE OUTDOOR PLUS 16 x 52 Rectangular Stainless Steel Cover - Stainless Steel Handle (OPT-RC1652)
- THE OUTDOOR PLUS 50lb Polished Lava - 2 to 3 1/2 Cubic Foot (OPT-PL-50)
- THE OUTDOOR PLUS 12 Stainless Steel Triple 'S' Bullet Burner (OPT-B12SS)
- THE OUTDOOR PLUS 24 Square Maya Fire, Water Bowl, Powder Coated Metal, Silver Vein, Natural Gas (OPT-24SQPCFWE12V-SLV-NG)
- MODERN LEISURE Black Diamond Square Fire Pit Table Cover, Waterproof, 42 in. Square x 22 in. H, Black (3087)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories