Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
48 Round Tempe Fire Pit - GFRC Concrete - Natural Gray - Match Lit - Liquid Propane
Mfr # OPT-TEM48-NGY-LP
Zoro # G908531986
original price:
$3,001.99
7% off
new price: $2,785.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$2,785.99
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Natural Gray
- Size 48 in
- Ignition Type Match Lit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-TEM48-NGY-LP
- Zoro # G908531986
- UPC # 196111366187
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 48 in |
Details
Material | GFRC Concrete |
Color | Natural Gray |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K LOG RACK COVER BLACK 48"" (15213)
- ILC Replacement for Fisher Price Cbk89 Dune Racer Hood W/tether FOR Stinger (CBK89 DUNE RACER HOOD W/TETHER FOR STINGER FISHER)
- HME PRODUCTS PLATFORM BRACKETS 4 PACK, 4PK (PB-4PK)
- FERTI-LOME Lawn Food Plus Iron 24-0-4 (10755)
- THE OUTDOOR PLUS 12 Single Ring Burner (OPT-12SR)
- THE OUTDOOR PLUS 48 Rectangular Pismo Fire Pit - GFRC Concrete - White - Match Lit - Liquid Propane (OPT-2448-LIM-LP)
- THE OUTDOOR PLUS 30 Square Maya Fire & Water Bowl - Stainless Steel - Match Lit - Natural Gas (OPT-SQ30SSFWWS-NG)
- THE OUTDOOR PLUS 30 Square Maya Fire Bowl - GFRC Concrete - Black - Match Lit - Natural Gas (OPT-30SFO-BLK-NG)
- THE OUTDOOR PLUS 36x36 Square Drop-in Pan and 30 SS Square Bullet Burner - Low Voltage Electronic Ignition (OPT-BP36SQDSSE12)
- THE OUTDOOR PLUS Gas Timer 1-Hour with Emergency Stop Button with Mounting Plate (OPT-ESTOPTMPL)
- YARD TUFF Fire Ring (YTF-313FR)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories