Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
48 Round Sedona Fire Pit - GFRC Concrete - Gray - Spark Ignition with Flame Sense - Natural Gas
Mfr # OPT-SEDWL48FSEN-GRY-NG
Zoro # G108536231
original price:
$5,734.99
7% off
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$5,319.99
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Gray
- Ignition Type Flame Sense with Spark Ignition
- Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-SEDWL48FSEN-GRY-NG
- Zoro # G108536231
- UPC # 196111298839
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 48 in |
Details
Material | GFRC Concrete |
Color | Gray |
Ignition Type | Flame Sense with Spark Ignition |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON CHAINSAW CHAIN 6"" R28 (R28)
- LANDSCAPERS SELECT Bracket Plant Swivel Brs 10In (GB0193L)
- DEWITT DeWitt Leaf and Debris Tarps (LEAFTARP9X9-12)
- CORE TARPS 40 ft L x 0.5 mm H x 25 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-25X40)
- THE OUTDOOR PLUS 12 x 36 Double Rectangle SS Burner (OPT-DR1236)
- THE OUTDOOR PLUS Natural Gas to Propane Conversion Kit (OPT-LPCKIT)
- THE OUTDOOR PLUS Gas Timer With Push Button, E-Stop & Key Valve - Recessed Panel (OPT-GTESTOPTMPBKVRP)
- THE OUTDOOR PLUS Natural Gas Kit (OPT-NGKNG)
- THE OUTDOOR PLUS 60 Rectangular Coronado Fire Pit - Corten Steel - Match Lit - Liquid Propane (OPT-CORCS60-LP)
- THE OUTDOOR PLUS 14 x 58 X 8 Rectangular Glass Wind Guard - Tempered Glass with Polished Edges (OPT-WG-5814)
- CLASSIC ACCESSORIES Coverage Round Fire Pit Cover, Small, Black Fll (55-552-010401-00)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories