Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
48 Round Sedona Fire Pit - GFRC Concrete - Black - Plug & Play Electronic Ignition - Liquid Propane
Mfr # OPT-SED48EKIT-BLK-LP
Zoro # G808530713
original price:
$5,548.99
10% off
new price: $4,976.00
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$4,976.00
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Black
- Ignition Type Plug and Play
- Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-SED48EKIT-BLK-LP
- Zoro # G808530713
- UPC # 196111301492
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 48 in |
Details
Material | GFRC Concrete |
Color | Black |
Ignition Type | Plug and Play |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Pulley (231278-S)
- STENS Kenda Tire Replaces 15X6.00-6 Turf Rider 2 Ply, 160-007 (160-007)
- MTD Asm Hsg Throt W/Tr (753-04234)
- STENS New 890-204 Trimmer Head For Economy Bump Feed, Fits Over 90% Of All Gas Powered Trimmers (890-204)
- THE OUTDOOR PLUS Outdoor Portable Electronic Remote (OPT-ODPER)
- THE OUTDOOR PLUS 30 Square Maya Fire Bowl - GFRC Concrete - Black - Match Lit - Natural Gas (OPT-30SFO-BLK-NG)
- THE OUTDOOR PLUS 30 Square Maya Fire Bowl - Copper - Low Voltage Electronic Ignition - Natural Gas (OPT-103-SQ30E12V-NG)
- THE OUTDOOR PLUS 36 SS Fireplace Log Lighter Burner (OPT-17536)
- THE OUTDOOR PLUS 30 Round Luna Fire Pit - GFRC Concrete - Rustic Gray - Match Lit - Liquid Propane (OPT-LUN30-RGR-LP)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - White - Match Lit - Natural Gas (OPT-24SFO-LIM-NG)
- CLASSIC ACCESSORIES Fire Pit Cover, Square Fire Pit Cover, Large, Sand (59932-EC)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories