Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
48 Round Sedona Fire Pit - GFRC Concrete - Ash - Match Lit - Natural Gas
Mfr # OPT-SEDWL48-ASH-NG
Zoro # G508535162
original price:
$4,321.99
10% off
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$3,874.00
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Ash
- Ignition Type Match Lit
- Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-SEDWL48-ASH-NG
- Zoro # G508535162
- UPC # 196111298426
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 48 in |
Details
Material | GFRC Concrete |
Color | Ash |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Case w/foam insert for AR - Black (990S-081BK-0A0-14098)
- OREGON Professional Chain Sharpening Kit, 7/32 (558551)
- FLASH FURNITURE Red Padded Reclining Stadium Chair with Armrests (FV-FA090-RD-GG)
- CAROLINES TREASURES Happy 60Th Birthday Flag Garden Size (CJ1125GF)
- THE OUTDOOR PLUS Push Igniter Kit - Liquid Propane (OPT-2322LP)
- THE OUTDOOR PLUS 48 Rectangular Pismo Fire Pit - GFRC Concrete - White - Match Lit - Liquid Propane (OPT-2448-LIM-LP)
- THE OUTDOOR PLUS 36 SS Fireplace Log Lighter Burner (OPT-17536)
- THE OUTDOOR PLUS Gas Timer 1-Hour with Emergency Stop Button (OPT-ESTOPTM)
- THE OUTDOOR PLUS 30 Square Maya Fire Bowl - GFRC Concrete - Black - Match Lit - Natural Gas (OPT-30SFO-BLK-NG)
- THE OUTDOOR PLUS Natural Gas Kit (OPT-NGKNG)
- BLUEGRASS LIVING 26in Carlisle MGO Propane Fire Pit Table with Glass Beads and Cover (HF26900)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories