Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
48 Round Mabel Fire Table - Stainless Steel - Plug & Play Electronic Ignition - Natural Gas
Mfr # OPT-MABSS48EKIT-NG
Zoro # G708519344
original price:
$7,109.99
7% off
new price: $6,593.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$6,593.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Size 48 in
- Ignition Type Plug and Play
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-MABSS48EKIT-NG
- Zoro # G708519344
- UPC # 196111238613
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 48 in |
Details
Material | Stainless Steel |
Ignition Type | Plug and Play |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOADVANCED Liquid Insecticide and Miticide 24 oz (800100B)
- COLLOMIX Dual Mixing Paddles, 23-1/2 in. H (MKD140HF)
- ITALTRIKE Italtrike Atlantic Tricycle, 12" (9023)
- MTD Handlebar Left (1764922010)
- THE OUTDOOR PLUS 18 x 42 Double Rectangle SS Burner (OPT-DR1842)
- THE OUTDOOR PLUS 48 Rectangular Regal Fire Pit - GFRC Concrete - White - Match Lit with Flame Sense - Natural Gas (OPT-RGL48FSML-LIM-NG)
- THE OUTDOOR PLUS 48 Round Sedona Fire Pit - GFRC Concrete - Gray - Spark Ignition with Flame Sense - Natural Gas (OPT-SEDWL48FSEN-GRY-NG)
- THE OUTDOOR PLUS Liquid Propane to Natural Gas Conversion Kit (OPT-NGCKIT)
- THE OUTDOOR PLUS On/Off Knob Cover Replacement Only (OPT-FSOC)
- THE OUTDOOR PLUS Outdoor Portable Electronic Remote (OPT-ODPER)
- AMERICAN FIREGLASS American Fireglass FG-RSP-19 19 in. Tempered Glass Flame Guard for Round Drop-In Fire Pit Pan (FG-RSP-19)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories