Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
48 Round Mabel Fire Table, Powder Coated Metal, White, Plug & Play Electronic Ignition, Liquid Propane
Mfr # OPT-MABPC48EKIT-WHT-LP
Zoro # G708514554
original price:
$6,775.99
7% off
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,283.99
Free 30-Day Returns
Key Features
- Material Powder Coat
- Color White
- Ignition Type Plug and Play
- Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-MABPC48EKIT-WHT-LP
- Zoro # G708514554
- UPC # 196111240128
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 48 in |
Details
Material | Powder Coat |
Color | White |
Ignition Type | Plug and Play |
Description
48 Round Mabel Fire Table - Powder Coated Metal - White - Plug & Play Electronic Ignition - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-YIELD 2, 4-D 1 Gal. Concentrate Selective Weed Killer (21416)
- BLUE WAVE Blue Wave NS415 16' x 24' Rectangle In-Ground 12-Mil Solar Blankets (NS415)
- RADIUS GARDEN Garden Shovel, Stainless Steel (20211)
- ALGOMA 15 ft. L Hammock Stand (4780BRC)
- THE OUTDOOR PLUS Gas Timer 1-Hour with Emergency Stop Button with Mounting Plate (OPT-ESTOPTMPL)
- THE OUTDOOR PLUS 3/8 Whistle Free Hose 12 (OPT-245)
- THE OUTDOOR PLUS 12 SS Fireplace Log Lighter Burner (OPT-173-12)
- THE OUTDOOR PLUS 1/2 Quick Connect High Capacity Gas Hose - 96 Length (OPT-QCHOSEHC)
- THE OUTDOOR PLUS 1/2 Standard Key Valve - Antique (OPT-256AN)
- THE OUTDOOR PLUS 48 Rectangular Pismo Fire Pit - GFRC Concrete - White - Match Lit - Liquid Propane (OPT-2448-LIM-LP)
- THE OUTDOOR PLUS 18 SS Fireplace Log Lighter Burner (OPT-173)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories